Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, #2-64 UNF 2A
Mfr # 361106030
Zoro # G1933337
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size #2-64
- Thread Type UNF
- Overall Thickness (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361106030
- Zoro # G1933337
- UPC # 662631431235
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #2-64 |
Thread Length (In.) | 5/32 in |
Outside Dia. (In.) | 1 in |
Compatible Holder Size | 1T |
Pitch Diameter | 0.0733 in |
Pitch Diameter - No-Go Member | 0.0733 in |
Thread Length | 3/32 in |
Dimension Type | Inch |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.0733 in, Pitch Diameter - No-Go Member 0.0733 in, Thread Class 2A, Thread Length 3/32 in, Thread Size #2-64, Thread Type UNF, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® Tools 4-piece 1/2 in. Drive Impact Wobble Extension Set (2504)
- INGERSOLL-RAND Moil Point Chisel, Shank Type Jumbo, 18" L (9001-297-18)
- HPC HPC: EZ-1 SAW BLADE KEY EXTRACTOR (HPC-EZ-1)
- WERA Insulated Pozidriv Screwdriver #1 Round (05006162001)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A (361149010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441116010)
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size (362125530)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- Vermont Gage Ring Gauges