Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, #2-56 UNC 2A
Mfr # 361105030
Zoro # G0834906
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size #2-56
- Thread Type UNC
- Application For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361105030
- Zoro # G0834906
- UPC # 662631431037
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #2-56 |
Thread Length (In.) | 3/32 in |
Outside Dia. (In.) | 1 in |
Thread Length | 3/32 in |
Pitch Diameter - No-Go Member | 0.0717 in |
Pitch Diameter | 0.0717 in |
Dimension Type | Inch |
Compatible Holder Size | 1T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.0717 in, Pitch Diameter - No-Go Member 0.0717 in, Thread Class 2A, Thread Length 3/32 in, Thread Size #2-56, Thread Type UNC, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 13/16 in. (47352)
- WESTWARD 3/8" Drive Impact Screwdriver Bit SAE (4LZH1)
- OSG Thread Forming Tap, #1-72, Bottoming, Bright, 0 Flutes (1400101800)
- MELIN TOOL CO Countersink, Hss, 82 deg., 3/8", Number of Flutes: 3 (HS3-3/8-82T)
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-13 UNC 2A (361140010)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A (361170010)
- VERMONT GAGE Ring Gage, Go, 3A, 3/8-24 (361134020)
- Vermont Gage Precision Measuring Tools