Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, 1/4-32 UNEF 2A
Mfr # 361128030
Zoro # G2007381
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 1/4"-32
- Thread Type UNEF
- Outside Dia. (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361128030
- Zoro # G2007381
- UPC # 662631435639
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1/4"-32 |
Outside Dia. (In.) | 1 3/8 in |
Thread Length (In.) | 11/32 in |
Pitch Diameter | 0.2255 in |
Thread Length | 11/32 in |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.2255 in |
Compatible Holder Size | 2T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.2255 in, Pitch Diameter - No-Go Member 0.2255 in, Thread Class 2A, Thread Length 11/32 in, Thread Size 1/4 In.-32, Thread Type UNEF, Compatible Holder Size 2T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #11 (44081)
- MITUTOYO Height Gage, 0 to 18 in./0 to 450mm Range (192-671-10)
- MITUTOYO Rule, Steel, 150 x 6" (182-106)
- RIDGID Adjustable Wrench, 12 in. (762)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451108520)
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- VERMONT GAGE Adj. Thread Ring Gage, M20.0-2.50 Size (362146530)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-18 UNF 2A (361148030)
- VERMONT GAGE Ring Gage, 1-1/2"-12 Size, Tool Steel (361188050)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-24 UNF 2A (361134030)
- Vermont Gage Precision Measuring Tools