Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, 1/4-28 UNF 2A
Mfr # 361127030
Zoro # G1501945
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 1/4"-28
- Thread Type UNF
- Application For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361127030
- Zoro # G1501945
- UPC # 662631435431
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1/4"-28 |
Thread Length (In.) | 11/32 in |
Outside Dia. (In.) | 1 3/8 in |
Thread Length | 11/32 in |
Pitch Diameter | 0.2225 in |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.2225 in |
Compatible Holder Size | 2T |
Description
The VERMONT GAGE 361127030 Adj. No Go Ring Gage is a must-have tool for inspecting externally threaded parts. The ring gage is used to inspect the maximum pitch diameter of externally threaded parts, and can also be used to verify threads on nuts and bolts. It has a 1/4 in.-28 UNF 2A thread size and class 2A tolerance grade. This no go ring gage has an outside diameter of 1 3/8 in., 11/32" thread length, and comes with certificate of accuracy with NIST traceability. With the VERMONT GAGE 361127030 Adj. No Go Ring Gage, you will be able to ensure that your externally threaded parts are within specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob, Ream, Ns Scrw, 5/16", 1-1/2", dia. (WHRT-045)
- WILTON 6" Standard Duty All Terrain Vise with Case with Portable Base (10015)
- VEGA INDUSTRIES Screwdriver Bit Set, 32Pc Standard Drive (V32-1TP)
- MOODY TOOL Open End Wrench, 5mm, 30 Deg, 3 in. L (76-1835)
- VERMONT GAGE Ring Gage, #10-24 Size, Tool Steel (361120050)
- VERMONT GAGE Adj. Go Ring Gage, 9/16-24 UNEF 2A (361145510)
- VERMONT GAGE Adj. No Go Ring Gage, M6.0-1.00 2A (362117520)
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A (361121010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-20 UNEF 2A (361154010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-9 UNC 2A (361157010)
- Vermont Gage Precision Measuring Tools