Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, 1/4-20 UNC 2A
Mfr # 361126030
Zoro # G1067735
original price:
$102.99
4% off
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 1/4"-20
- Thread Type UNC
- Meets/Exceeds ASME B1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361126030
- Zoro # G1067735
- UPC # 662631435233
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1/4"-20 |
Thread Length (In.) | 11/32 in |
Outside Dia. (In.) | 1 3/8 in |
Pitch Diameter | 0.2127 in |
Dimension Type | Inch |
Thread Length | 11/32 in |
Pitch Diameter - No-Go Member | 0.2127 in |
Compatible Holder Size | 2T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.2127 in, Pitch Diameter - No-Go Member 0.2127 in, Thread Class 2A, Thread Length 11/32 in, Thread Size 1/4 In.-20, Thread Type UNC, Compatible Holder Size 2T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Magnetic Bit Holder (48-32-3065)
- CHICAGO-LATROBE Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49400)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-145)
- INGERSOLL-RAND 14 HD ANG Die Grinder (3101G)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-16 UNF 2A (361153010)
- VERMONT GAGE Ring Gage, 3/8"-24 Size, Tool Steel (361134050)
- VERMONT GAGE Adj. No Go Ring Gage, 7/16-20 UNF 2A (361137530)
- VERMONT GAGE Adj. Thread Ring Gage, M20.0-2.50 Size (362146530)
- VERMONT GAGE Adj. Go Ring Gage, M6.0-1.00 2A (362117510)
- VERMONT GAGE Adj. No Go Ring Gage, 3/4-10 UNC 2A (361152030)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-13 UNC 2A (361140010)
- Vermont Gage Precision Measuring Tools