Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, #12-28 UNF 2A
Mfr # 361123530
Zoro # G3070155
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size #12-28
- Thread Type UNF
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361123530
- Zoro # G3070155
- UPC # 662631434731
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #12-28 |
Outside Dia. (In.) | 1 in |
Thread Length (In.) | 3/16 in |
Dimension Type | Inch |
Compatible Holder Size | 1T |
Pitch Diameter - No-Go Member | 0.1886 in |
Thread Length | 3/16 in |
Pitch Diameter | 0.1886 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.1886 in, Pitch Diameter - No-Go Member 0.1886 in, Thread Class 2A, Thread Length 3/16 in, Thread Size #12-28, Thread Type UNF, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (65711)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 27/64 (44927)
- PROTO 3/8" Drive, SAE 1-3/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4938CF)
- MAYHEW Rolling Head Pry Bar, 9-3/8 In. L, 2 In. W (40100)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- VERMONT GAGE Ring Gage, #10-32 Size, Tool Steel (361121050)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461104030)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-24 UNEF 2A (361149030)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461113010)
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- Vermont Gage Precision Gauges & Accessories