Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, #10-32 UNF 2A
Mfr # 361121030
Zoro # G0394694
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size #10-32
- Thread Type UNF
- Overall Thickness (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361121030
- Zoro # G0394694
- UPC # 662631434236
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #10-32 |
Thread Length (In.) | 3/16 in |
Outside Dia. (In.) | 1 in |
Pitch Diameter - No-Go Member | 0.1658 in |
Thread Length | 3/16 in |
Compatible Holder Size | 1T |
Pitch Diameter | 0.1658 in |
Dimension Type | Inch |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.1658 in, Pitch Diameter - No-Go Member 0.1658 in, Thread Class 2A, Thread Length 3/16 in, Thread Size #10-32, Thread Type UNF, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/32x1/8x1/4x1-1/2 (C61812)
- DRILL AMERICA 1-1/4" HSS Straight Flute Hand Reamer (DWRRHD1-1/4)
- DEWALT 1-1/8" x 6" Heavy Duty Spade Bit (DW1583)
- EAZYPOWER Pipe Tap, 1/4"-18, Taper, NPT (82615)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 1/2-20 (361141050)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173530)
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Ring Gage, 1"-14 Size, Tool Steel (361164150)
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size (362125530)
- Vermont Gage Precision Measuring Tools