Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, #10-24 UNC 2A
Mfr # 361120030
Zoro # G1604897
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size #10-24
- Thread Type UNC
- Meets/Exceeds ASME B1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361120030
- Zoro # G1604897
- UPC # 662631434038
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #10-24 |
Thread Length (In.) | 3/16 in |
Outside Dia. (In.) | 1 in |
Pitch Diameter | 0.1586 in |
Compatible Holder Size | 1T |
Thread Length | 3/16 in |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.1586 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.1586 in, Pitch Diameter - No-Go Member 0.1586 in, Thread Class 2A, Thread Length 3/16 in, Thread Size #10-24, Thread Type UNC, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAVACO TECHNOLOGIES Havaco Technologies HT-2X2-SPL-10 Quick Connect 2 X 2 ft. White Plastic Supply Drop In with 10 in. Boot (HT-2X2-SPL-10)
- DRILL AMERICA #23 HSS Heavy Duty Split Point Stub Drill Bit (DWDST23)
- MITUTOYO Gage Block, 3" L, 3/8" H, Steel, ASME 0 (611203-531)
- KENNEDY Signature Series Intermediate Chest, 4 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2604B)
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-16 UNC 2A (361133010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- VERMONT GAGE Ring Gage, #10-24 Size, Tool Steel (361120050)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451108520)
- VERMONT GAGE Ring Gage, 1/4"-20 Size, Tool Steel (361126050)
- Vermont Gage Precision Measuring Tools