Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, #1-64 UNC 2A
Mfr # 361102530
Zoro # G1073082
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size #1-64
- Thread Type UNC
- Includes Certificate of Accuracy Traceable to NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361102530
- Zoro # G1073082
- UPC # 662631430535
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #1-64 |
Thread Length (In.) | 3/32 in |
Outside Dia. (In.) | 1 in |
Pitch Diameter - No-Go Member | 0.0603 in |
Pitch Diameter | 0.0603 in |
Thread Length | 3/32 in |
Compatible Holder Size | 1T |
Dimension Type | Inch |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.0603 in, Pitch Diameter - No-Go Member 0.0603 in, Thread Class 2A, Thread Length 3/32 in, Thread Size #1-64, Thread Type UNC, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Sunex Tools 9930 11 PC. Full Polish 3/8"-1" SAE Stubby Combination Wrench Set W/ Carry Case (9930)
- KLEIN TOOLS Battery-Operated Compact Impact Driver, 1/4-Inch Hex Drive, Tool Only (BAT20CD)
- WIHA Insulated Phillips Screwdriver #1 Round (32145)
- SKB Black Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6B-E)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-28 UNF 2A (361127010)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173530)
- VERMONT GAGE Adj. Thread Ring Gage, M16.0-2.00 Size (362138030)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- VERMONT GAGE Adj. No Go Ring Gage, 7/8-9 UNC 2A (361157030)
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel (361153050)
- Vermont Gage Precision Measuring Tools