Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, 1 1/8-12 UNF 2A
Mfr # 361170030
Zoro # G2063975
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 1 1/8 in-12
- Thread Type UNF
- Thread Length (In.) 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361170030
- Zoro # G2063975
- UPC # 662631444037
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/8 in-12 |
Thread Length (In.) | 11/16 in |
Outside Dia. (In.) | 2 1/2 in |
Pitch Diameter - No-Go Member | 1.0631 in |
Pitch Diameter | 1.0631 in |
Compatible Holder Size | 5T |
Thread Length | 11/16 in |
Dimension Type | Inch |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 1.0631 in, Pitch Diameter - No-Go Member 1.0631 in, Thread Class 2A, Thread Length 11/16 in, Thread Size 1 1/8 In.-12, Thread Type UNF, Compatible Holder Size 5T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.5 hp (51304)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5223X-5PK)
- TRUPER Tru Pro Steel Half Moon Edger 48 in. Wood Handle (EDG)
- DRILL AMERICA 1" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8025)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-13 UNC 2A (361140010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461113010)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451108520)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel (361117550)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- VERMONT GAGE Adj. Go Ring Gage, M6.0-1.00 2A (362117510)
- Vermont Gage Precision Gauges & Accessories