Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, 1 1/2-6 UNC 2A
Mfr # 361187030
Zoro # G2674515
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 1 1/2 in-6
- Thread Type UNC
- Meets/Exceeds ASME B1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361187030
- Zoro # G2674515
- UPC # 662631447434
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/2 in-6 |
Outside Dia. (In.) | 2 1/2 in |
Thread Length (In.) | 3/4 in |
Thread Length | 3/4 in |
Pitch Diameter | 1.3812 in |
Compatible Holder Size | 6T |
Pitch Diameter - No-Go Member | 1.3812 in |
Dimension Type | Inch |
Description
The VERMONT GAGE 361187030 Adj. No Go Ring Gage is a ring gauge designed to inspect externally threaded parts, verifying maximum pitch diameter. This thread gage is a no-go type for use in inspecting externally threaded parts. It has a 1 1/2" - 6 UNC thread size and 2A class tolerance. The ring gage also comes with certification from NIST for accuracy and traceability. If you are looking for an accurate tool to measure the pitch diameter of external threads, this VERMONT GAGE 361187030 Adj. No Go Ring Gage is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Caliper Accessory Kit - Caliper Not Included (4100-0044)
- WILLIAMS Williams Ratcheting Box Wrench Set, 5 pcs. (WS-5)
- KREG Deck Jig Drill Bit (KJD/DECKBIT)
- YG-1 TOOL CO Straight Spade Drill Holder (P15304)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A (361121010)
- VERMONT GAGE Adj. Go Ring Gage, M6.0-1.00 2A (362117510)
- VERMONT GAGE Adj. Go Ring Gage, 1-8 UNC 2A (361162010)
- Vermont Gage Precision Gauges & Accessories