Shop All Ring Gauges
Vermont Gage
Adj. No Go Ring Gage, #0-80 UNF 2A
Mfr # 361101030
Zoro # G2090225
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size #0-80
- Thread Type UNF
- Includes Certificate of Accuracy Traceable to NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361101030
- Zoro # G2090225
- UPC # 662631430238
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #0-80 |
Outside Dia. (In.) | 1 in |
Thread Length (In.) | 3/32 in |
Thread Length | 3/32 in |
Pitch Diameter | 0.0496 in |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.0496 in |
Compatible Holder Size | 1T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.0496 in, Pitch Diameter - No-Go Member 0.0496 in, Thread Class 2A, Thread Length 3/32 in, Thread Size #0-80, Thread Type UNF, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 15-208 Mud Pan, Stainless Steel 18" (15-208)
- APEX TOOL GROUP Bit 7/16 Hex Drv Power No5/16 (170-5/16)
- ZORO SELECT Handle Magnet, Steel, 50 lb, 2Lx3/4Wx2H (7213)
- STURTEVANT RICHMONT Grip Kit, Short, 1 Unit Increase, Includes: GRIP, LOCK KNOB, HEX STEM AND SET SCREWS. (869070)
- VERMONT GAGE Adj. No Go Ring Gage, M6.0-1.00 2A (362117520)
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173530)
- VERMONT GAGE Adj. Thread Ring Gage, M20.0-2.50 Size (362146530)
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- VERMONT GAGE Adj. Go Ring Gage, 7/16-20 UNF 2A (361137510)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- Vermont Gage Ring Gauges