Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, M8.0-1.25 2A
Mfr # 362120510
Zoro # G2439473
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size M8 x 1.25
- Thread Type Metric
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362120510
- Zoro # G2439473
- UPC # 662631472061
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M8 x 1.25 |
Thread Length (In.) | 11/32 in |
Outside Dia. (In.) | 1 3/8 in |
Dimension Type | Metric |
Thread Length | 8.7 mm |
Compatible Holder Size | 2T |
Pitch Diameter - Go Member | 7.16 mm |
Pitch Diameter | 7.16 mm |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 7.16 mm, Pitch Diameter - Go Member 7.16 mm, Thread Class 6G, Thread Length 8.7 mm, Thread Size M8 x 1.25, Thread Type Metric, Compatible Holder Size 2T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1231801)
- MILWAUKEE TOOL SHOCKWAVE Magnetic Nut Driver Set, 1 7/8 in L, 4-Piece (49-66-4562)
- S&G TOOL AID RatchetTerminal Crimping Kit QUICK CHG (SG18960)
- MARSHALLTOWN Power Trowel Combination Blade, 14 x 8 in (M6092)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A (361170010)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- VERMONT GAGE Ring Gage, #10-32 Size, Tool Steel (361121050)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-16 UNC 2A (361133010)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 1/2-20 (361141050)
- VERMONT GAGE Adj. No Go Ring Gage, 7/16-20 UNF 2A (361137530)
- Vermont Gage Precision Gauges & Accessories