Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, M5.0-0.80 2A
Mfr # 362114510
Zoro # G3307997
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size M5 x 0.80
- Thread Type Metric
- Thread Length (In.) 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362114510
- Zoro # G3307997
- UPC # 662631471460
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M5 x 0.80 |
Thread Length (In.) | 3/16 in |
Outside Dia. (In.) | 1 in |
Compatible Holder Size | 1T |
Pitch Diameter - Go Member | 4.456 mm |
Dimension Type | Metric |
Pitch Diameter | 4.456 mm |
Thread Length | 4.8 mm |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 4.456 mm, Pitch Diameter - Go Member 4.456 mm, Thread Class 6G, Thread Length 4.8 mm, Thread Size M5 x 0.80, Thread Type Metric, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Marking Chalk Concentrate, Blk, 3 Lb (PM103BLACK)
- CST/BERGER Leveling Rod, Aluminum, 16 Ft (06-816)
- GREY PNEUMATIC Impact Set 1/2" Dr, 12 Pieces (1500DW)
- PLATT Black Blow-Molded Case, 9-1/2"L x 6-1/2"W x 2-1/2"D (203)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-20 UNEF 2A (361154010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-16 UNF 2A (361153010)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-20 UNF 2A (361141030)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-24 UNF 2A (361134010)
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- Vermont Gage Ring Gauges