Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, M20.0-1.50 2A
Mfr # 362145510
Zoro # G2320141
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size M20 x 1.50
- Thread Type Metric
- Application For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362145510
- Zoro # G2320141
- UPC # 662631474560
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M20 x 1.50 |
Outside Dia. (In.) | 2 3/16 in |
Thread Length (In.) | 9/16 in |
Compatible Holder Size | 4T |
Pitch Diameter | 18.994 mm |
Thread Length | 14.3 mm |
Dimension Type | Metric |
Pitch Diameter - Go Member | 18.994 mm |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 18.994 mm, Pitch Diameter - Go Member 18.994 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M20 x 1.50, Thread Type Metric, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 17/64 (54059)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (40L572)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 5.5 mm Tip, 1 3/4 in L (54TL75)
- PROTO Punch and Chisel Set, 12 Pieces (J2S2)
- VERMONT GAGE Ring Gage, 1/4"-20 Size, Tool Steel (361126050)
- VERMONT GAGE Adj. Thread Ring Gage, M16.0-2.00 Size (362138030)
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel (361116050)
- VERMONT GAGE Ring Gage, 7/16"-20 Size, Tool Steel (361137550)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-9 UNC 2A (361157010)
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel (361163050)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-20 UNF 2A (361141010)
- Vermont Gage Ring Gauges