Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, M18.0-1.50 2A
Mfr # 362142010
Zoro # G0258684
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size M18 x 1.50
- Thread Type Metric
- Meets/Exceeds ASME B1.16M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362142010
- Zoro # G0258684
- UPC # 662631474218
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M18 x 1.50 |
Outside Dia. (In.) | 2 3/16 in |
Thread Length (In.) | 9/16 in |
Thread Length | 14.3 mm |
Pitch Diameter | 16.994 mm |
Pitch Diameter - Go Member | 16.994 mm |
Dimension Type | Metric |
Compatible Holder Size | 4T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 16.994 mm, Pitch Diameter - Go Member 16.994 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M18 x 1.50, Thread Type Metric, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Push/Pull Knob, 10-32 Thread Size, 1.03"L, GP Phenolic (3004SM)
- CRAFTSMAN 1/2-in Drive 96 Geared Teeth V-Series(TM) 1/2" Drive Ratchet, Polished chrome (CMMT86331V)
- SUNEX 3/4" Drive Impact Socket 6 (45061)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 3 Flutes (328158)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-16 UNC 2A (361133010)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-9 UNC 2A (361157010)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461104030)
- VERMONT GAGE Adj. Go Ring Gage, M3.0-0.50 2A (362108510)
- VERMONT GAGE Adj. Go Ring Gage, 1-12 UNF 2A (361163010)
- VERMONT GAGE Ring Gage, #10-24 Size, Tool Steel (361120050)
- Vermont Gage Precision Gauges & Accessories