Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, M16.0-2.00 2A
Mfr # 362138010
Zoro # G2885364
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size M16 x 2.00
- Thread Type Metric
- Application For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362138010
- Zoro # G2885364
- UPC # 662631473815
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M16 x 2.00 |
Thread Length (In.) | 9/16 in |
Outside Dia. (In.) | 2 3/16 in |
Pitch Diameter | 14.663 mm |
Dimension Type | Metric |
Thread Length | 14.3 mm |
Pitch Diameter - Go Member | 14.663 mm |
Compatible Holder Size | 4T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 14.663 mm, Pitch Diameter - Go Member 14.663 mm, Thread Class 6G, Thread Length 14.3 mm, Thread Size M16 x 2.00, Thread Type Metric, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 4-1/2" 6.5A Angle Grinder (BDEG400)
- TEKTON Stubby Combination Wrench Set w/Pouch, 25-Piece 1/4-3/4 in., 6-19 mm (WCB94403)
- DRILL AMERICA Q HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDQ)
- TOLSEN 6-Pc 4 Needle File Set 4 Flat, Flat Warding, Square, Triangular, Round, Half-Round, Alloy Steel (32046)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-20 UNF 2A (361141010)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451108520)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel (361144550)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173530)
- MITUTOYO Ring Gage, 4" (177-297)
- Vermont Gage Ring Gauges