Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, M12.0-1.75 2A
Mfr # 362130510
Zoro # G1913283
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size M12 x 1.75
- Thread Type Metric
- Application For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362130510
- Zoro # G1913283
- UPC # 662631473068
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M12 x 1.75 |
Thread Length (In.) | 9/16 in |
Outside Dia. (In.) | 1 3/4 in |
Pitch Diameter | 10.829 mm |
Pitch Diameter - Go Member | 14.994 mm |
Dimension Type | Metric |
Thread Length | 11.1 mm |
Compatible Holder Size | 3T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 10.829 mm, Pitch Diameter - Go Member 14.994 mm, Thread Class 6G, Thread Length 11.1 mm, Thread Size M12 x 1.75, Thread Type Metric, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, Wood, 36 In (10425)
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 12.0X1.50Mm Overall Length 19Mm (92711)
- WIDIA Spiral Flute Tap Modified Bottoming, 3 Flutes (5357084)
- LENOX Lenox Classic® CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 10/14 TPI x 0.035 Thick (79656CLB72362)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451113010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel (361144550)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441108510)
- Vermont Gage Precision Measuring Tools