Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, M12.0-1.50 2A
Mfr # 362129510
Zoro # G1750953
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size M12 x 1.50
- Thread Type Metric
- Includes Certificate of Accuracy Traceable to NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362129510
- Zoro # G1750953
- UPC # 662631472962
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M12 x 1.50 |
Thread Length (In.) | 9/16 in |
Outside Dia. (In.) | 1 3/4 in |
Pitch Diameter | 10.994 mm |
Dimension Type | Metric |
Thread Length | 11.1 mm |
Compatible Holder Size | 3T |
Pitch Diameter - Go Member | 18.334 mm |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 10.994 mm, Pitch Diameter - Go Member 18.334 mm, Thread Class 6G, Thread Length 11.1 mm, Thread Size M12 x 1.50, Thread Type Metric, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Snap-Off Utility Knife, Stainless Steel 5 1/2 in L (SVR-1)
- FREUD Entry and Interior Door Router Bit (99-267)
- HECK INDUSTRIES 1-1/4 Dimple Die Set Punch And Flare Tool (PF4B)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-10E)
- VERMONT GAGE Ring Gage, #10-24 Size, Tool Steel (361120050)
- VERMONT GAGE Adj. Go Ring Gage, 9/16-24 UNEF 2A (361145510)
- VERMONT GAGE Ring Gage, 1"-14 Size, Tool Steel (361164150)
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel (361153050)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- VERMONT GAGE Adj. Go Ring Gage, 7/16-20 UNF 2A (361137510)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- Vermont Gage Precision Measuring Tools