Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, M12.0-1.25 2A
Mfr # 362128510
Zoro # G2900301
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size M12 x 1.25
- Thread Type Metric
- Outside Dia. (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 362128510
- Zoro # G2900301
- UPC # 662631472863
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M12 x 1.25 |
Outside Dia. (In.) | 1 3/4 in |
Thread Length (In.) | 9/16 in |
Pitch Diameter | 11.16 mm |
Thread Length | 11.1 mm |
Compatible Holder Size | 3T |
Dimension Type | Metric |
Pitch Diameter - Go Member | 2.188 mm |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 11.16 mm, Pitch Diameter - Go Member 2.188 mm, Thread Class 6G, Thread Length 11.1 mm, Thread Size M12 x 1.25, Thread Type Metric, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Bridge Reamer w/Hex Nut Shank (C36014)
- ALLWAY 5-1/2 in. W X 7.2 in. L Steel Pointing Trowel (PT5)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 8 x 10mm (WO-8X10)
- SNOW JOE 40.0V Li-Ion Battery, 4.0Ah Capacity (IBAT40)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-18 UNF 2A (361148030)
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel (361117550)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441108510)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-28 UNF 2A (361127010)
- VERMONT GAGE Adj. Go Ring Gage, M3.0-0.50 2A (362108510)
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size (362125530)
- Vermont Gage Precision Measuring Tools