Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, M10.0-1.25 2A
Mfr # 362124510
Zoro # G2330045
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size M10 x 1.25
- Thread Type Metric
- Includes Certificate of Accuracy Traceable to NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 362124510
- Zoro # G2330045
- UPC # 662631472467
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | M10 x 1.25 |
Thread Length (In.) | 9/16 in |
Outside Dia. (In.) | 1 3/4 in |
Pitch Diameter - Go Member | 9.16 mm |
Dimension Type | Metric |
Thread Length | 11.1 mm |
Pitch Diameter | 9.16 mm |
Compatible Holder Size | 3T |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 9.16 mm, Pitch Diameter - Go Member 9.16 mm, Thread Class 6G, Thread Length 11.1 mm, Thread Size M10 x 1.25, Thread Type Metric, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL102B075)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58912)
- PROTO Locking Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (J5461L)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4B (I4B0250T112R)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-20 UNEF 2A (361154010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A (361170010)
- VERMONT GAGE Adj. Thread Ring Gage, M5.0-0.80 Size (362114530)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A (361121010)
- Vermont Gage Precision Gauges & Accessories