Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, 9/16-24 UNEF 2A
Mfr # 361145510
Zoro # G1484813
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 9/16"-24
- Thread Type UNEF
- Overall Thickness (In.) 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361145510
- Zoro # G1484813
- UPC # 662631439118
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 9/16"-24 |
Outside Dia. (In.) | 2 3/16 in |
Thread Length (In.) | 9/16 in |
Compatible Holder Size | 4T |
Pitch Diameter | 0.5342 in |
Thread Length | 9/16 in |
Pitch Diameter - Go Member | 0.5342 in |
Dimension Type | Inch |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 0.5342 in, Pitch Diameter - Go Member 0.5342 in, Thread Class 2A, Thread Length 9/16 in, Thread Size 9/16 In.-24, Thread Type UNEF, Compatible Holder Size 4T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Fire, Contractr (65720GRA)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.09 in (7100258879)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (40420)
- KLEIN TOOLS Glow in the Dark Fish Tape, 20-Foot (50550)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel (361163050)
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-24 UNF 2A (361134010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441102510)
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size (362125530)
- Vermont Gage Ring Gauges