Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, 7/8-9 UNC 2A
Mfr # 361157010
Zoro # G2820106
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 7/8"-9
- Thread Type UNC
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361157010
- Zoro # G2820106
- UPC # 662631441418
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 7/8"-9 |
Outside Dia. (In.) | 2 3/16 in |
Thread Length (In.) | 9/16 in |
Pitch Diameter | 0.8009 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.8009 in |
Compatible Holder Size | 5T |
Thread Length | 15/16 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 0.8009 in, Pitch Diameter - Go Member 0.8009 in, Thread Class 2A, Thread Length 15/16 in, Thread Size 7/8 In.-9, Thread Type UNC, Compatible Holder Size 5T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Drywall T Square, Adj, 48 In, Aluminum (ADS48)
- RIDGID Diehead, Cmpl 00Rb 3/8 Nf (37720)
- S & W MANUFACTURING Knurled Knob Tap, 1/4-28", 1" dia. (WTRF-023)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-6159)
- VERMONT GAGE Adj. Thread Ring Gage, M16.0-2.00 Size (362138030)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-13 UNC 2A (361140030)
- VERMONT GAGE Adj. Thread Ring Gage, M5.0-0.80 Size (362114530)
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel (361163050)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-20 UNEF 2A (361154010)
- VERMONT GAGE Ring Gage, 1-1/2"-12 Size, Tool Steel (361188050)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- Vermont Gage Precision Gauges & Accessories