Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, 7/8-14 UNF 2A
Mfr # 361158010
Zoro # G2600701
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 7/8"-14
- Thread Type UNF
- Application For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361158010
- Zoro # G2600701
- UPC # 662631441616
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 7/8"-14 |
Outside Dia. (In.) | 2 3/16 in |
Thread Length (In.) | 9/16 in |
Dimension Type | Inch |
Pitch Diameter | 0.827 in |
Thread Length | 11/16 in |
Compatible Holder Size | 5T |
Pitch Diameter - Go Member | 0.827 in |
Description
If you are looking for a 7/8-14 UNF 2A Threaded Ring Gauge, the Vermont Gage 361158010 Adj. Go Ring Gage is the tool to have on hand. This ring gauge has an outside diameter of 2 3/16 in., an overall thickness of 9/16 in., and a tolerance class of X. It is designed to measure threaded parts that fall under Class 2A. With NIST traceability, this ring gauge comes with a certificate of accuracy. If you need a Threaded Ring Gauge measuring 7/8-14 UNF 2A, look no further than the Vermont Gage 361158010 Adj. Go Ring Gage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-14 HSS Plug Hand Tap (DWTST1-1/4-14P)
- SIMONDS Square File, American, Square, 10in.L (73432000)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94568)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 0.75"L, Steel (GN4C0750T1---21)
- VERMONT GAGE Adj. Go Ring Gage, M6.0-1.00 2A (362117510)
- VERMONT GAGE Adj. Go Ring Gage, M1.6-0.35 2A (362101010)
- VERMONT GAGE Ring Gage, 1/4"-20 Size, Tool Steel (361126050)
- VERMONT GAGE Adj. No Go Ring Gage, 7/16-20 UNF 2A (361137530)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441114510)
- Vermont Gage Precision Measuring Tools