Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, #6-40 UNF 2A
Mfr # 361116010
Zoro # G2734462
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size #6-40
- Thread Type UNF
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361116010
- Zoro # G2734462
- UPC # 662631433215
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #6-40 |
Outside Dia. (In.) | 1 in |
Thread Length (In.) | 5/32 in |
Thread Length | 5/32 in |
Pitch Diameter - Go Member | 0.121 in |
Dimension Type | Inch |
Pitch Diameter | 0.121 in |
Compatible Holder Size | 1T |
Description
When you need to ensure that the threaded ring gage is properly calibrated, use this VERMONT GAGE 361116010 Adj. Go Ring Gage. The go ring gage has a tolerance of class X and an outside diameter of 1 in. Designed for use with #6-40 UNF 2A threads, it can be used to check bolt sizes or identify parts that are too small or too large. The tool steel body has been heat treated for durability and long life. The VERMONT GAGE Threaded Ring Gauge will help you achieve precision accuracy with your measurements every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS/Q.E.P.. 7 GroutTile Brush (20842)
- ULLMAN DEVICES 3-3/8 Diameter LED Lighted Inspection Mirror (HTS-2LT)
- WESTWARD 4 1/2 in Linemans Plier, Steel (53JX10)
- AMPCO SAFETY TOOLS Striking Wrench, 46mm, 9-1/16" L (WS-46)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451108520)
- VERMONT GAGE Ring Gage, #10-24 Size, Tool Steel (361120050)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel (361153050)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-24 UNF 2A (361134030)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- MITUTOYO Ring Gage, 1.8" (177-186)
- Vermont Gage Precision Measuring Tools