Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, 5/8-18 UNF 2A
Mfr # 361148010
Zoro # G2007896
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 5/8"-18
- Thread Type UNF
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361148010
- Zoro # G2007896
- UPC # 662631439613
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 5/8"-18 |
Thread Length (In.) | 9/16 in |
Outside Dia. (In.) | 2 3/16 in |
Pitch Diameter | 0.5875 in |
Compatible Holder Size | 4T |
Pitch Diameter - Go Member | 0.5875 in |
Dimension Type | Inch |
Thread Length | 9/16 in |
Description
This VERMONT GAGE 361148010 Adj. Go Ring Gage is a reliable tool for determining the pitch diameter of external threads. It features an adjustable ring gage with NIST traceability, making it an accurate tool you can count on. This go ring gage features two scales, one on each side of the shank to make reading easier. The included certificate of accuracy with NIST traceability ensures that this tool is precise and reliable. Its adjustable ring gage allows you to use it as a go or no-go gauge depending on your needs. This VERMONT GAGE Threaded Ring Gauge is the perfect tool for ensuring thread size accuracy in external threads measuring 5/8"-18 UNF 2A.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11.00mm HSS 4 Flute Single End End Mill (DWC11MM-4FSE)
- CLC WORK GEAR Tool Apron, Tool Belt, Tan, Leather, 12 Pockets (527X)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 9/32 (41618)
- MILWAUKEE TOOL 750 MCM Copper 6T U Style Die (49-16-750C)
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel (361116050)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451113010)
- VERMONT GAGE Adj. Thread Ring Gage, M5.0-0.80 Size (362114530)
- Vermont Gage Ring Gauges