Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, 3/8-24 UNF 2A
Mfr # 361134010
Zoro # G1351436
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 3/8"-24
- Thread Type UNF
- Tolerance Clase X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361134010
- Zoro # G1351436
- UPC # 662631436810
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 3/8"-24 |
Outside Dia. (In.) | 1 3/4 in |
Thread Length (In.) | 7/16 in |
Pitch Diameter | 0.3468 in |
Compatible Holder Size | 3T |
Pitch Diameter - Go Member | 0.3468 in |
Thread Length | 7/16 in |
Dimension Type | Inch |
Description
This VERMONT GAGE 361134010 Adj. Go Ring Gage is the perfect tool for checking whether or not a threaded hole is within specifications. The ring gage features an adjusment screw that allows you to move the anvil to meet your desired measurements. It has a 3/8 in.-24 UNF 2A thread size and go gauge type. With its class 2A accuracy, this thread ring gage comes with a certificate of accuracy with NIST traceability. It also has an outside diameter of 1 3/4 in., tolerance clase X, and overall thickness of 7/16 in.. If you are looking for a reliable Threaded Ring Gauge, this VERMONT GAGE 361134010 Adj. Go Ring Gage will meet all your requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 1-1/2" W Plastic Putty Knife (DS15)
- MILWAUKEE TOOL #2 Square - 4" Cushion Grip Screwdriver (48-22-2852)
- CRESCENT NICHOLSON CHAINSW FILE 7/32X8"" 3PC (02230B)
- NORTH AMERICAN TOOL 15673 Ext Taps (15673)
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel (361144550)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A (361149010)
- VERMONT GAGE Ring Gage, 7/16"-20 Size, Tool Steel (361137550)
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A (361121010)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel (361116050)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- Vermont Gage Precision Measuring Tools