Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, 3/8-16 UNC 2A
Mfr # 361133010
Zoro # G2381461
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 3/8"-16
- Thread Type UNC
- Application For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361133010
- Zoro # G2381461
- UPC # 662631436612
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 3/8"-16 |
Outside Dia. (In.) | 1 3/4 in |
Thread Length (In.) | 7/16 in |
Thread Length | 7/16 in |
Compatible Holder Size | 3T |
Pitch Diameter | 0.3331 in |
Pitch Diameter - Go Member | 0.3331 in |
Dimension Type | Inch |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 0.3331 in, Pitch Diameter - Go Member 0.3331 in, Thread Class 2A, Thread Length 7/16 in, Thread Size 3/8 In.-16, Thread Type UNC, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Flexible Metal Leader for Metal Fish Tapes (48-22-4179)
- GREENLEE Fiberglass Fishtape, 50ft., Non-Conductive (FTXF-50)
- KO-KEN Socket set 12 Point 13 pieces 1/2 Sq. Drive (4252M)
- DRILL AMERICA 11/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR11/32)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-24 UNF 2A (361134010)
- VERMONT GAGE Ring Gage, #10-32 Size, Tool Steel (361121050)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441102510)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173530)
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- Vermont Gage Precision Measuring Tools