Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, #3-56 UNF 2A
Mfr # 361108510
Zoro # G1663313
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size #3-56
- Thread Type UNF
- Outside Dia. (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361108510
- Zoro # G1663313
- UPC # 662631431716
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #3-56 |
Outside Dia. (In.) | 1 in |
Thread Length (In.) | 5/32 in |
Pitch Diameter | 0.0867 in |
Compatible Holder Size | 1T |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.0867 in |
Thread Length | 5/32 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 0.0867 in, Pitch Diameter - Go Member 0.0867 in, Thread Class 2A, Thread Length 5/32 in, Thread Size #3-56, Thread Type UNF, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Window Scraper, Stiff, 2-7/16", Steel (28-593)
- ABANAKI Adj Coolant/Water Mixer (EMIX150)
- DEWALT 4" 10 TPI T-Shank Laminate Down Cutting Wood Cutting Jig Saw Blade (DW3762H)
- WIHA SAE Plain Hex Key, 3/32" Tip Size, 6 in Long, 6 in Short (33453)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-18 UNF 2A (361148030)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-32 UNEF 2A (361135010)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-20 UNEF 2A (361154010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461113010)
- HHIP 1/2-20UNF 2A Thread Ring Gage Set Go-Nogo (4101-0334)
- Vermont Gage Precision Gauges & Accessories