Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, #2-64 UNF 2A
Mfr # 361106010
Zoro # G1745037
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size #2-64
- Thread Type UNF
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361106010
- Zoro # G1745037
- UPC # 662631431211
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #2-64 |
Outside Dia. (In.) | 1 in |
Thread Length (In.) | 5/32 in |
Compatible Holder Size | 1T |
Pitch Diameter - Go Member | 0.0753 in |
Pitch Diameter | 0.0753 in |
Thread Length | 3/32 in |
Dimension Type | Inch |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 0.0753 in, Pitch Diameter - Go Member 0.0753 in, Thread Class 2A, Thread Length 3/32 in, Thread Size #2-64, Thread Type UNF, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 10.20mm (48010)
- SATA Quick Release 72T 1/2in Drive Chrome Rat (ST13971U)
- UNIBOR 1/2 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27116)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-1/4" X 10" X 15" (48-20-3970)
- VERMONT GAGE Adj. No Go Ring Gage, 3/4-10 UNC 2A (361152030)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel (361117550)
- VERMONT GAGE Ring Gage, 1-1/2"-12 Size, Tool Steel (361188050)
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size (362125530)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-18 UNF 2A (361148030)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-13 UNC 2A (361140030)
- Vermont Gage Precision Measuring Tools