Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, #12-28 UNF 2A
Mfr # 361123510
Zoro # G1631077
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size #12-28
- Thread Type UNF
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361123510
- Zoro # G1631077
- UPC # 662631434717
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #12-28 |
Thread Length (In.) | 3/16 in |
Outside Dia. (In.) | 1 in |
Pitch Diameter | 0.1918 in |
Dimension Type | Inch |
Thread Length | 3/16 in |
Compatible Holder Size | 1T |
Pitch Diameter - Go Member | 0.1918 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 0.1918 in, Pitch Diameter - Go Member 0.1918 in, Thread Class 2A, Thread Length 3/16 in, Thread Size #12-28, Thread Type UNF, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/8-11UNC (342662)
- GEDORE Fixed Spanner Wrench, 30 to 32mm Capacity (40 Z 30-32)
- ONSRUD Routing End Mill, V Flute, 1/2, 1, 3 (56-162)
- MIDWEST RAKE Mixing Paddle, Oval, Large High Viscosity (47425)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441102510)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-13 UNC 2A (361140030)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- VERMONT GAGE Adj. Go Ring Gage, 7/16-20 UNF 2A (361137510)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- HHIP M6 X 1.0 6G Thread Ring Gage Go-Nogo (4101-1206)
- Vermont Gage Precision Measuring Tools