Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, 1/2-20 UNF 2A
Mfr # 361141010
Zoro # G1661597
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 1/2 in-20
- Thread Type UNF
- Overall Thickness (In.) 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361141010
- Zoro # G1661597
- UPC # 662631438210
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1/2 in-20 |
Thread Length (In.) | 7/16 in |
Outside Dia. (In.) | 1 3/4 in |
Thread Length | 7/16 in |
Compatible Holder Size | 3T |
Dimension Type | Inch |
Pitch Diameter | 0.4662 in |
Pitch Diameter - Go Member | 0.4662 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 0.4662 in, Pitch Diameter - Go Member 0.4662 in, Thread Class 2A, Thread Length 7/16 in, Thread Size 1/2 In.-20, Thread Type UNF, Compatible Holder Size 3T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Seal (45-06-0635)
- LENOX Band Saw Blade, 13 ft. 5-1/2 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793121)
- DEWALT 7/16" PILOT POINT(R) drill bit (DW1928)
- WESTWARD 4-7/8" HSS 135 Deg. Jobber Length Drill Bit (2UFE4)
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel (361144550)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel (361117550)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461113010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- VERMONT GAGE Ring Gage, #10-32 Size, Tool Steel (361121050)
- Vermont Gage Precision Gauges & Accessories