Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, 1 1/4-7 UNC 2A
Mfr # 361175010
Zoro # G1622293
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 1 1/4 in-7
- Thread Type UNC
- Includes Certificate of Accuracy Traceable to NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361175010
- Zoro # G1622293
- UPC # 662631445010
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/4 in-7 |
Thread Length (In.) | 3/4 in |
Outside Dia. (In.) | 2 1/2 in |
Compatible Holder Size | 6T |
Pitch Diameter - Go Member | 1.155 in |
Dimension Type | Inch |
Pitch Diameter | 1.155 in |
Thread Length | 1 1/8 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 1.155 in, Pitch Diameter - Go Member 1.155 in, Thread Class 2A, Thread Length 1 1/8 in, Thread Size 1 1/4 In.-7, Thread Type UNC, Compatible Holder Size 6T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Utility Knife Utility, 6 in L (10559)
- MAKITA 18V LXT® 6-1/2" Circular Saw (XSS02Z)
- IRWIN Vise-Grip 18R Locking C-Clamp, 18 in, Trigger Release, 8 in Wide-Opening, Alloy Steel (18R)
- CRESCENT JOBOX Heavy-Duty Jobsite Cabinet, High-Strength Shelf Storage, 60" W x 24" D x 60" H (1-694990)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A (361170010)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-13 UNC 2A (361140030)
- VERMONT GAGE Adj. No Go Ring Gage, #8-32 UNC 2A (361117530)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel (361144550)
- Vermont Gage Precision Gauges & Accessories