Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, 1 1/4-12 UNF 2A
Mfr # 361176010
Zoro # G1036655
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 1 1/4 in-12
- Thread Type UNF
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361176010
- Zoro # G1036655
- UPC # 662631445218
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/4 in-12 |
Outside Dia. (In.) | 2 1/2 in |
Thread Length (In.) | 3/4 in |
Pitch Diameter | 1.1941 in |
Pitch Diameter - Go Member | 1.1941 in |
Thread Length | 3/4 in |
Compatible Holder Size | 6T |
Dimension Type | Inch |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 1.1941 in, Pitch Diameter - Go Member 1.1941 in, Thread Class 2A, Thread Length 3/4 in, Thread Size 1 1/4 In.-12, Thread Type UNF, Compatible Holder Size 6T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Set, 12In, 4Pc, Blk Smooth (C434-12-4R)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222SPL)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-11' 6)
- VEGA Slotted 8-10 Insert Bit x 1 (125F10A)
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel (361117550)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-20 UNF 2A (361141010)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 (451110010)
- VERMONT GAGE Adj. No Go Ring Gage, 7/16-20 UNF 2A (361137530)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-13 UNC 2A (361140010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-16 UNF 2A (361153010)
- Vermont Gage Precision Measuring Tools