Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, 1-12 UNF 2A
Mfr # 361163010
Zoro # G0356334
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 1"-12
- Thread Type UNF
- Overall Thickness (In.) 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361163010
- Zoro # G0356334
- UPC # 662631442613
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1"-12 |
Outside Dia. (In.) | 2 1/2 in |
Thread Length (In.) | 11/16 in |
Compatible Holder Size | 5T |
Dimension Type | Inch |
Thread Length | 11/16 in |
Pitch Diameter | 0.9441 in |
Pitch Diameter - Go Member | 0.9441 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 0.9441 in, Pitch Diameter - Go Member 0.9441 in, Thread Class 2A, Thread Length 11/16 in, Thread Size 1 In.-12, Thread Type UNF, Compatible Holder Size 5T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/2" x 18' x 22-1/2" High Impact 4 Cutter SDS Max (DW5828)
- MITUTOYO Digimatic Caliper 12In. W/Od And Id Car (500-168-30)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 42" W x 19" D x 16" H (49EV15)
- MILWAUKEE TOOL Pipe Threading Die, NPT Thread, RH (48-36-1202)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- VERMONT GAGE Adj. Thread Ring Gage, M4.0-0.70 Size (362111530)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461104030)
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441116010)
- Vermont Gage Ring Gauges