Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, 1 1/2-6 UNC 2A
Mfr # 361187010
Zoro # G0729425
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 1 1/2"-6
- Thread Type UNC
- Includes Certificate of Accuracy Traceable to NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361187010
- Zoro # G0729425
- UPC # 662631447410
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/2"-6 |
Thread Length (In.) | 3/4 in |
Outside Dia. (In.) | 2 1/2 in |
Compatible Holder Size | 6T |
Pitch Diameter | 1.3893 in |
Dimension Type | Inch |
Thread Length | 1 1/8 in |
Pitch Diameter - Go Member | 10.829 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 1.3893 in, Pitch Diameter - Go Member 10.829 in, Thread Class 2A, Thread Length 1 1/8 in, Thread Size 1 1/2 In.-6, Thread Type UNC, Compatible Holder Size 6T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Slotted Screwdriver, 4-Inch Shank, 1/8- (6254)
- SANDS LEVEL & TOOL CO Professional Mahogany I-Beam Level, 72 (SLMA72)
- CENTURY DRILL & TOOL 5/32" Cobalt 135 Deg. Jobber Length Drill Bit (74110)
- CALCULATED INDUSTRIES Magnetic Drywall Electrical Box Locator (8105)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-32 UNEF 2A (361135030)
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A (361121010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A (361170010)
- VERMONT GAGE Adj. Go Ring Gage, 9/16-24 UNEF 2A (361145510)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A (361149010)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-13 UNC 2A (361140010)
- Vermont Gage Precision Gauges & Accessories