Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, 1 1/2-12 UNF 2A
Mfr # 361188010
Zoro # G2179712
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 1 1/2 in-12
- Thread Type UNF
- Application For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361188010
- Zoro # G2179712
- UPC # 662631447618
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/2 in-12 |
Outside Dia. (In.) | 2 1/2 in |
Thread Length (In.) | 3/4 in |
Compatible Holder Size | 6T |
Pitch Diameter - Go Member | 11.16 in |
Dimension Type | Inch |
Pitch Diameter | 1.444 in |
Thread Length | 3/4 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 1.444 in, Pitch Diameter - Go Member 11.16 in, Thread Class 2A, Thread Length 3/4 in, Thread Size 1 1/2 In.-12, Thread Type UNF, Compatible Holder Size 6T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 3/4"-10 (T/A54841)
- STANLEY C-Clmp Lcking 6Sp Fast Release 6In (IRHT82587)
- DRILL AMERICA 1-7/32" HSS 4MT Taper Shank Drill Bit (DWDTS1-7/32)
- DEWALT Circular Saw Kit, 7-1/4", Bonus Battery (DCS578X2)
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A (361121010)
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel (361163050)
- VERMONT GAGE Ring Gage, 1-1/2"-12 Size, Tool Steel (361188050)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- VERMONT GAGE Adj. Thread Ring Gage, M16.0-2.00 Size (362138030)
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel (361153050)
- Vermont Gage Precision Gauges & Accessories