Shop All Ring Gauges
Vermont Gage
Adj. Go Ring Gage, #0-80 UNF 2A
Mfr # 361101010
Zoro # G2844301
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size #0-80
- Thread Type UNF
- Thread Length (In.) 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361101010
- Zoro # G2844301
- UPC # 662631430214
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | #0-80 |
Thread Length (In.) | 3/32 in |
Outside Dia. (In.) | 1 in |
Pitch Diameter - Go Member | 0.0514 in |
Compatible Holder Size | 1T |
Dimension Type | Inch |
Thread Length | 3/32 in |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter - Go Member 0.0514 in, Thread Class 2A, Thread Length 3/32 in, Thread Size #0-80, Thread Type UNF, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.2, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT VORTEX™ Impact 1/2" Drive Socket Adapter - 25 Pack (CAVAD232-25)
- CRESCENT H.K. PORTER 18" PowerPivot™ Center Cut Double Compound Action Bolt Cutter (0090MCP)
- ALLWAY Carbon Steel 13 Point Replacement Snap Blades 5 pk, 5PK (SNB)
- CABLE WHOLESALE EZ-RJ45 Replacement Blades for the Platinum Tools 100004C Crimp Tool (100004BL)
- VERMONT GAGE Adj. Go Ring Gage, 9/16-24 UNEF 2A (361145510)
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A (361121010)
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size (362125530)
- VERMONT GAGE Adj. No Go Ring Gage, #8-32 UNC 2A (361117530)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-24 UNF 2A (361134030)
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel (361116050)
- VERMONT GAGE Ring Gage, #10-24 Size, Tool Steel (361120050)
- Vermont Gage Precision Gauges & Accessories