Shop All Drill Bit Blanks
Vermont Gage
#91 Black/Gold Jobber Length Drill Bit
Mfr # 501300830
Zoro # G1804210
product price: $3.49
/ea
Sold in multiples of 12 for $41.88
$41.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #91
- Size - Decimal #91 - 0.0083
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501300830
- Zoro # G1804210
- UPC # 662631568900
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #91 |
Size - Decimal | #91 - 0.0083 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | #91 |
Overall Length | 3/4 in |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #91 (0.0083) |
Dimension Type | Wire |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Decimal Equivalent | 0.0083 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, M, N, S1 |
Description
Jobber Drill Blank, Wire, High Speed Steel, #91
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 180° short cabinet lock for M56M8, X41M11, X27M6, H41M12, H27M6 H27M4 (CGREF6)
- ZORO SELECT Carbide Drill Mill, 3/8In, 2FL, Single (208-822375)
- PROTO 6 Piece Metric Fold-Up Hex Key Set, J4973CG (J4973CG)
- CUSTOM LEATHERCRAFT TOTE BAG16""W/PLASTC TRAY (1534)
- VERMONT GAGE Long Drill Blank, 17/64" Size, HSS (521265610)
- VERMONT GAGE Long Drill Blank, 7/32" Size, HSS (521218710)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250010)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500300)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500200)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRV8)
- Vermont Gage Drill Bit Blanks