Shop All Drill Bit Blanks
Vermont Gage
#86 Black/Gold Jobber Length Drill Bit
Mfr # 501301050
Zoro # G1811807
product price: $3.49
/ea
Sold in multiples of 12 for $41.88
$41.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #86
- Size - Decimal #86 - 0.0105
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501301050
- Zoro # G1811807
- UPC # 662631569006
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #86 |
Size - Decimal | #86 - 0.0105 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | #86 |
Overall Length | 3/4 in |
Size- Decimal | #86 (0.0105) |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Decimal Equivalent | 0.0105 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application ISO Code | K, M, N, S1 |
Primary Material Application | All Materials |
Description
Jobber Drill Blank, Wire, High Speed Steel, #86
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1010)
- PROTO 4 1/16 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J235)
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 4, TNMC, 0.003 in, Carbide (TNMC-43NV)
- KLEIN TOOLS Ratcheting Cable Cutter 1000 MCM (63750)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500300)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501109370)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300100)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531137500)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250010)
- WESTWARD 4-3/4" HSS Bright Jobber Length Drill Bit (6NRT5)
- Vermont Gage Tool Blanks