Shop All Drill Bit Blanks
Vermont Gage
#83 Black/Gold Jobber Length Drill Bit
Mfr # 501301200
Zoro # G1811798
product price: $3.49
/ea
Sold in multiples of 12 for $41.88
$41.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #83
- Size - Decimal #83 - 0.0120
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501301200
- Zoro # G1811798
- UPC # 662631569068
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #83 |
Size - Decimal | #83 - 0.0120 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | #83 |
Overall Length | 3/4 in |
Size- Decimal | #83 (0.0120) |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Wire |
Decimal Equivalent | 0.0120 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, M, N, S1 |
Description
Jobber Drill Blank, Wire, High Speed Steel, #83
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Tri-Wing 4 Insert Bit x 1 (125TW04)
- GENERAL TOOLS MECHANICAL PICK UP (GN396)
- MILWAUKEE TOOL 5/8 in. x 50 ft. Inner Core Drum Cable (48-53-2350)
- MAKITA Portable Band Saw Blade 44-7/8" 10 TPI (E-13225)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500300)
- VERMONT GAGE Long Drill Blank, 5/64" Size, HSS (521078110)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531150000)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501150000)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- Vermont Gage Tool Blanks