Shop All Drill Bit Blanks
Vermont Gage
#79 Black/Gold Jobber Length Drill Bit
Mfr # 501301450
Zoro # G1811728
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #79
- Size - Decimal #79 - 0.0145
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501301450
- Zoro # G1811728
- UPC # 662631569143
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #79 |
Size - Decimal | #79 - 0.0145 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | #79 |
Overall Length | 3/4 in |
Dimension Type | Wire |
Size- Decimal | #79 (0.0145) |
Overall Length Trade Name | Jobber Length |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Wire |
Decimal Equivalent | 0.0145 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application ISO Code | K, M, N, S1 |
Primary Material Application | All Materials |
Description
Jobber Drill Blank, Wire, High Speed Steel, #79
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Compact Orbital Disc Sander, 3-1/8 In (SXE400)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.87" (65028M12)
- GREENLEE Cable Puller Sheave, Hook Type, 12 In (651)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set - AutoStop Replaces DeWalt N434649, N400577 & 654631-01 (M79)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- VERMONT GAGE Long Drill Blank, 7/32" Size, HSS (521218710)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250010)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401150)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401900)
- DRILL AMERICA 5/8" HSS Jobber Length Drill Bit Blank (DWDBL5/8)
- Vermont Gage Drill Bit Blanks