Shop All Drill Bit Blanks
Vermont Gage
#77 Black/Gold Jobber Length Drill Bit
Mfr # 501301800
Zoro # G1811682
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #77
- Size - Decimal #77 - 0.0180
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501301800
- Zoro # G1811682
- UPC # 662631569181
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #77 |
Size - Decimal | #77 - 0.0180 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | #77 |
Overall Length | 7/8 in |
Size- Decimal | #77 (0.0180) |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.0180 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application ISO Code | K, M, N, S1 |
Primary Material Application | All Materials |
Description
Jobber Drill Blank, Wire, High Speed Steel, #77
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Hammer Handle Engineer 14 In (65701)
- ZORO SELECT Nosepiece, 1/8 In, For Use With 5TUW6 (5PXC0)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 27mm (80824)
- TEKTON 6-Tool Ratcheting Box End Wrench Holder (Red) (ORG22206)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300100)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501412600)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- VERMONT GAGE #41 Black/Gold Jobber Length Drill Bit (501309600)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250020)
- Vermont Gage Tool Blanks