Shop All Drill Bit Blanks
Vermont Gage
#70 Black/Gold Jobber Length Drill Bit
Mfr # 501302800
Zoro # G1811868
product price: $1.55
/ea
Sold in multiples of 12 for $18.60
$18.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #70
- Size - Decimal #70 - 0.0280
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501302800
- Zoro # G1811868
- UPC # 662631569327
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #70 |
Size - Decimal | #70 - 0.0280 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | #70 |
Overall Length | 1 1/4 in |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #70 (0.0280) |
Dimension Type | Wire |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Decimal Equivalent | 0.0280 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, M, N, S1 |
Description
Jobber Drill Blank, Wire, High Speed Steel, #70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Dr, 6mm Size, Metric Hex Bit Socket, 6 Pts (35073)
- STANLEY Tool Organizer, Plastic, Black/Yellow, 17 in W x 9 in D x 12 in H (STST17700)
- DEWALT 1/4" - 20 NC Tap & No. 7 Drill Bit (DWA1410)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08T)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501125000)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250010)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187510)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531106250)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRV8)
- Vermont Gage Tool Blanks