Shop All Drill Bit Blanks
Vermont Gage
#7 Black/Gold Jobber Length Drill Bit
Mfr # 501320100
Zoro # G1801359
product price: $2.99
/ea
Sold in multiples of 6 for $17.94
$17.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #7
- Size - Decimal #7 - 0.2010
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501320100
- Zoro # G1801359
- UPC # 662631570583
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #7 |
Size - Decimal | #7 - 0.2010 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | #7 |
Overall Length | 3 5/8 in |
Size- Decimal | #7 (0.2010) |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Wire |
Decimal Equivalent | 0.2010 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Wire, High Speed Steel, #7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Combo Adjustable Pipe Wrench, 8" (9031 RP US)
- HHIP 2 Piece Solid Angle Plate Set (3402-0016)
- JET Dust Collector, 650 CFM Max Flow, 1 hp, 1 Phase (708642BK)
- INSIZE Micrometer Setting Standard, 6" dia., 6" L (6311-6)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- VERMONT GAGE #41 Black/Gold Jobber Length Drill Bit (501309600)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125010)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501103120)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401900)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501125000)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX8)
- Vermont Gage Drill Bit Blanks