Shop All Drill Bit Blanks
Vermont Gage
#69 Black/Gold Jobber Length Drill Bit
Mfr # 501302920
Zoro # G1811859
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #69
- Size - Decimal #69 - 0.0292
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501302920
- Zoro # G1811859
- UPC # 662631569341
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #69 |
Size - Decimal | #69 - 0.0292 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | #69 |
Overall Length | 1 3/8 in |
Size- Decimal | #69 (0.0292) |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Wire |
Decimal Equivalent | 0.0292 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application ISO Code | K, M, N, S1 |
Primary Material Application | All Materials |
Description
Jobber Drill Blank, Wire, High Speed Steel, #69
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL R Blue Steel Edger w/ProFor, 9"x6" 3/4 (CF598PF)
- CENTURY DRILL & TOOL Cobalt Drill Bit 5/16" Overall Length 4-1/2" (26420)
- VEGA Slotted 12-14 Insert Bit x 1 (125F14A)
- WIDIA Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide (CCMT215051P)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531150000)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500100)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125010)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501300790)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500300)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW5)
- Vermont Gage Drill Bit Blanks