Shop All Drill Bit Blanks
Vermont Gage
#63 Black/Gold Jobber Length Drill Bit
Mfr # 501303700
Zoro # G1843429
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #63
- Size - Decimal #63 - 0.0370
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501303700
- Zoro # G1843429
- UPC # 662631569464
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #63 |
Size - Decimal | #63 - 0.0370 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | #63 |
Overall Length | 1 1/2 in |
Size- Decimal | #63 (0.0370) |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Wire |
Decimal Equivalent | 0.0370 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application ISO Code | K, M, N, S1 |
Primary Material Application | All Materials |
Description
Jobber Drill Blank, Wire, High Speed Steel, #63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/16 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6724)
- KNIPEX High Leverage Combination Pliers, 8" Hig (02 02 200 SBA)
- BON TOOL Bon 13-451 Stucco Texture Roller 7", Geometricsquareuares (13-451)
- SUPERCUT 92.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (422504)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401150)
- VERMONT GAGE #41 Black/Gold Jobber Length Drill Bit (501309600)
- VERMONT GAGE Long Drill Blank, 3/8" Size, HSS (521375010)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531125000)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500300)
- STM 964 HSS Drill Blank (116413)
- Vermont Gage Tool Blanks