Shop All Drill Bit Blanks
Vermont Gage
#59 Black/Gold Jobber Length Drill Bit
Mfr # 501304100
Zoro # G1843462
product price: $1.89
/ea
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #59
- Size - Decimal #59 - 0.0410
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501304100
- Zoro # G1843462
- UPC # 662631569549
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #59 |
Size - Decimal | #59 - 0.0410 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | #59 |
Overall Length | 1 5/8 in |
Dimension Type | Wire |
Size- Decimal | #59 (0.0410) |
Overall Length Trade Name | Jobber Length |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Wire |
Decimal Equivalent | 0.0410 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, M, N, S1 |
Description
Jobber Drill Blank, Wire, High Speed Steel, #59
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire SOP-G Gallon of Snake-Oil Plus„¢ (SOP-G)
- WIDIA Thread Turning Toolholder, AL203R (AL203R)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder, 3 in L, Drive Size 1/4 in (48-32-4503)
- SHEARTAP Spiral Point Tap, Series 2090, Imperial, UNF, 1032, Plug Chamfer, 3 Flutes, HSS, Black Steam Oxid (34412)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501412600)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501150000)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501118750)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- Vermont Gage Drill Bit Blanks