Shop All Drill Bit Blanks
Vermont Gage
#55 Black/Gold Jobber Length Drill Bit
Mfr # 501305200
Zoro # G1843611
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #55
- Size - Decimal #55 - 0.0520
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501305200
- Zoro # G1843611
- UPC # 662631569624
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #55 |
Size - Decimal | #55 - 0.0520 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | #55 |
Overall Length | 1 7/8 in |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #55 (0.0520) |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Decimal Equivalent | 0.0520 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application ISO Code | K, M, N, S1 |
Primary Material Application | All Materials |
Description
Jobber Drill Blank, Wire, High Speed Steel, #55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 33/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48533)
- CLEVELAND Screw Extractor (C53671)
- HUBBELL Tool Balancer, 10 lb., No Lock (BG-10)
- EXCEL BLADES Sprue Cutter, Flush Cut Pliers, Precision Soft Wire Cutter, Blue 6pk (55594)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501300790)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401150)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250020)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501118750)
- Vermont Gage Drill Bit Blanks