Shop All Drill Bit Blanks
Vermont Gage
#54 Black/Gold Jobber Length Drill Bit
Mfr # 501305500
Zoro # G1843587
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #54
- Size - Decimal #54 - 0.0550
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501305500
- Zoro # G1843587
- UPC # 662631569648
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #54 |
Size - Decimal | #54 - 0.0550 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | #54 |
Overall Length | 1 7/8 in |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Size- Decimal | #54 (0.0550) |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Wire |
Decimal Equivalent | 0.0550 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application | All Materials |
Primary Material Application ISO Code | K, M, N, S1 |
Description
Jobber Drill Blank, Wire, High Speed Steel, #54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Black (3022.261)
- PROTO SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short (J46224)
- STARRETT Band Saw Blade, 5 ft. 2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-05-02)
- SUNEX Pipe Plug Socket, 3/8" Dr 3/8" Female (SUN312EPC)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501109370)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501125000)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501420000)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531150000)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401900)
- WESTWARD 4-3/4" HSS Bright Jobber Length Drill Bit (6NRT5)
- Vermont Gage Drill Bit Blanks